Zoro Homepage

Rigid Plate Caster, Glass Nyln, 5", 330 lb.

  • Mfr # BX-POHI 125G-XAT

  • Zoro # G0895933


product price: $71.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Heat Resistant TempLine Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-POHI 125G-XAT
Zoro #
G0895933
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
150 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Heat Resistant TempLine Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Application
High Temperature, Food Industry / Bakeries
Frame Finish
Stainless Steel
Extended Lead
No
Replacement Wheel
Mfr. No. POHI 125/12G
Caster Brake Included
No
Tread Color
Black
Includes
Teflon Coated Stainless Steel Spanner
Load Capacity
150 kg
Standards
RoHS, ICWM
Tread
Standard
Series
BX Series
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Heat Resistant Nylon
Load Rating Range
Medium Duty
Includes Thread Guards
No
ESD Conductive
No
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.