Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Solid Rbbr, 6", 880 lb.

  • Mfr # BHS-ALEV 150K-16

  • Zoro # G0893967


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHS-ALEV 150K-16
Zoro #
G0893967
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Tread
Standard
Caster Brake Included
No
Load Capacity
880 lb
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. ALEV 150/20K
Extended Lead
No
Tread Color
Black
Includes Thread Guards
No
Load Rating Range
Heavy Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BHS 14/16 Series
Wheel Core Material
Aluminum
ESD Conductive
No
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.