Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, PU, 4", Brake

  • Mfr # LKPXA-PATH 101KFD-12-FI

  • Zoro # G0890360


product price: $58.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPXA-PATH 101KFD-12-FI
Zoro #
G0890360
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.089 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
5-23/64in
Swivel Radius
3-9/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
240 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Frame Finish
Stainless Steel
Standards
RoHS, ICWM, NSF
Tread Color
Dark Gray
Replacement Wheel
Mfr. No. PATH 101/8KD-FK
Includes
Stop-Fix Total-Lock Brake
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Extended Lead
No
Load Rating Range
Light-Duty
Wheel Core Material
Nylon
Series
LKPXA Series
Load Capacity
265 lb
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.