Zoro Homepage

Swivel Plate Caster, PU, 6", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane

  • Mfr # LH-GTH 150K-16-FI

  • Zoro # G0894463


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-GTH 150K-16-FI
Zoro #
G0894463
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
7.76in
Stem Dia.
No Stem
Swivel Radius
5-9/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
1650 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Tread Color
Light Brown
Replacement Wheel
Mfr. No. GTH 150/20K
Includes
Stop-Fix Total-Lock Brake
Frame Finish
Zinc Plated
Tread
Standard
Extended Lead
No
Load Capacity
1650 lb
Wheel Core Material
Cast Iron
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LH Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Accessories
Optional: RI-05.16 (Directional Lock)
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.