Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk, Load Rating: 660 lb.

  • Mfr # LEX-POEV 160XKA-14-FI-SG

  • Zoro # G0892993


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEX-POEV 160XKA-14-FI-SG
Zoro #
G0892993
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16in
Wheel Width
2in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Stem Dia.
No Stem
Swivel Radius
5-9/32 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon/Solid Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
660 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Tread Color
Gray
Includes
Stop-Fix Total-Lock Brake
Application
Retail, Industrial, Commercial
Frame Finish
Stainless Steel
Tread
Standard
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POEV 160/12XKA-SG
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Load Rating Range
Heavy-Duty
Series
LEX Series
Load Capacity
660 lb
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Nylon
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.