Zoro Homepage

Swvl Plate Cstr, Nylon, 7-7/8", 1750 lb., D

  • Mfr # LKX-SPO 200XK

  • Zoro # G9660659


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-SPO 200XK
Zoro #
G9660659
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
50 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
5 mm
Mounting Bolt Dia.
M10
Swivel Radius
165 mm
Overall Height
245 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Included
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. SPO 200/20XK
Extended Lead
No
Frame Finish
Stainless Steel
Includes Thread Guards
No
Tread
Standard
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
800 kg
Wheel Core Material
Nylon
Tread Color
White
Series
LKX Series
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.