Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Cstr, Polyurethane, 3", Brake

  • Mfr # LPXA-PATH 75G-FI

  • Zoro # G9659889


product price: $47.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPXA-PATH 75G-FI
Zoro #
G9659889
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
25 mm
Mounting Plate Size
60 mm x 60 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
M6
Overall Height
100 mm
Swivel Radius
66.5 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Extended Lead
No
Replacement Wheel
Mfr. No. PATH 75/8G
Standards
RoHS, ICWM, NSF
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Stainless Steel
Caster Brake Included
Yes
Includes
Stop-Fix Total-Lock Brake
Load Rating Range
Light Duty
Tread Color
Dark Gray
Swivel Raceway Type
Double Ball
Tread
Standard
Wheel Core Material
Nylon
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
LPXA Series
Load Capacity
75 kg
ESD Conductive
No
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.