Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plt Cstr, Solid Rbr, 6-5/16", 1000 lb.

  • Mfr # LSFE-SE 160K-16

  • Zoro # G0895890


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSFE-SE 160K-16
Zoro #
G0895890
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16in
Wheel Width
2in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
9.65in
Swivel Radius
7-5/32 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake Included
Load Rating
1000 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Tread Color
Black
Standards
RoHS, ICWM
Tread
Standard
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. SE 160/20K
Frame Finish
Zinc Plated, Yellow Passivated
Extended Lead
No
Load Capacity
390 lb
Wheel Core Material
Pressed Steel
Series
LSFE Series
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Max. Spring Deflection
1 in
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
ESD Conductive
No
Operating Temperature Range
-15 Degrees To 175 Degrees F
Maximum Compression Force
1100 lb

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.