Swvl Plte Cstr, TPR Rubbr, 4", Brake

  • Mfr # LKPA-TPA 101G-FI

  • Zoro # G9661307


product price: $24.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-TPA 101G-FI
Zoro #
G9661307
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
M8
Overall Height
136 mm
Swivel Radius
90 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Includes
Stop-Fix Total-Lock Brake
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. TPA 101/12G
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
Yes
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
110 kg
Wheel Core Material
Polypropylene
Load Rating Range
Medium Duty
Tread
Standard
Series
LKPA Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Color
Gray
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.