Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plte Cstr, White Nylon, 5", Brake

  • Mfr # LE-PO 125KA-FI

  • Zoro # G9662016


product price: $31.65
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-PO 125KA-FI
Zoro #
G9662016
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Swivel Radius
102.5 mm
Overall Height
150 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. PO 125/8K
Caster Brake Included
Yes
Extended Lead
No
Includes
Stop-Fix Total-Lock Brake
Standards
RoHS, ICWM
Load Rating Range
Medium Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-04.14 (Directional Lock)
Load Capacity
150 kg
Tread Color
White
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Tread
Standard
ESD Conductive
No
Series
LE Series
Wheel Core Material
Nylon
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.