Zoro Homepage

Electric Operated Drum Pump, 12VDC, 60 Hz

  • Mfr # DEFDP12VP

  • Zoro # G6578831


product price: $402.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Includes
12V ELECTRIC DRUM DEF PUMP ONLY
Max. Viscosity
5 cps
Motor Type
Axial Gear
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFDP12VP
Zoro #
G6578831
UPC #
074804070491
Country of Origin
Czechia

Dimensions

Outlet Size
1"
Length
4"
Height
11"
Hose Inside Dia.
3/4 in
Min. Length
37"
Inlet Size
1" NPT
Width
5"
Discharge Tube Outlet ID Size
3/4"
Suction Tube Outlet O.D. Size
3/4"
Discharge Size FPT (In.)
1
Discharge Tube Outlet OD Size
3/4"
Suction Tube Outlet I.D. Size
3/4"
Manufacturers Warranty Length
1 yr.
Cord Length
66 in
For Container Size
55 gal

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 3/4 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 66 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.