Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl Medium Bench Chair, 21-1/2" to 29", Black
Mfr # BR-ECR-VMBCH-CR-NF-EC-ESDBLK
Zoro # G6652900
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21-1/2" to 29"
- Seat Width 18 1/2 in
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-ECR-VMBCH-CR-NF-EC-ESDBLK
- Zoro # G6652900
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 18 1/2 in |
Back Width | 16 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Details
Description
Vinyl ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Back Height 11 1/2 in, Back Width 16 1/2 in, Number of Casters 0, Number of Glides 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- OAKTON EC Sensor Head 2m (35660-90)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools