Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Black
Mfr # IPDHSO-RG-RG-BLK
Zoro # G206126310
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 15 1/2 in to 20 1/2 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPDHSO-RG-RG-BLK
- Zoro # G206126310
- UPC # 00840268329433
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 15 1/2 in to 20 1/2 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Details
Description
Polyurethane Stool, Weight Capacity 300 lb, Seat Height Range 15 1/2 in to 20 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees ; All-Around Control Mechanism Making it Easy to Adjust no Matter where you Sit and Black; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane, Includes ESD Stationary Glides
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- DIGI-SENSE Traceable Scientific Single-Input RTD Th (37804-06)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- Blue Ridge Ergonomics Lab Chairs & Stools