Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTMBSL-RG-NF-RC-BLK
Zoro # G006126190
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 26 1/2 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTMBSL-RG-NF-RC-BLK
- Zoro # G006126190
- UPC # 00840268347062
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 26 1/2 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Details
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Ergonomic Adjustments Such as Seat Height and Black; Non-Marring Casters Suitable for Hard Floors in Chemical; Self-Braking; Soil and Puncture Resistant Polyurethane
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAX, 400NM, AA, CE (TPOPUVM)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- Blue Ridge Ergonomics Lab Chairs & Stools