Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTHBST-RG-BF-RG-BLK
Zoro # G206126303
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 1/2 in to 32 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTHBST-RG-BF-RG-BLK
- Zoro # G206126303
- UPC # 00840268346843
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 1/2 in to 32 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Details
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 22 1/2 in to 32 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Ergonomic Adjustments Such as Seat Height and Locking Seat Tilt; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane, Includes Black Foot Ring
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- LAMOTTE Water Quality Testing Kit, Pool Manager (3368-01)
- UNITED SCIENTIFIC Dna Model (One Model, Unassembled) (DNAM03-U)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools