Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTHBST-RG-NF-RG-BLK
Zoro # G806126239
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 1/2 in to 32 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTHBST-RG-NF-RG-BLK
- Zoro # G806126239
- UPC # 00840268346881
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 1/2 in to 32 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Details
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 22 1/2 in to 32 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Ergonomic Adjustments Such as Seat Height and Locking Seat Tilt and Black; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Hood Cart, 50 in. Width (CART-50)
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools