Vin Desk Chair, Med, Bk, Blk, CL100/ESD, Adjustable Arms, 18" to 23" Height, Black

  • Mfr # BR-NECR-VDHCH-MB-CR-T1-A1-EC-ESDBLK

  • Zoro # G6727329


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
18" to 23"
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-VDHCH-MB-CR-T1-A1-EC-ESDBLK
Zoro #
G6727329
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Item
Vin Desk Chair,Med,Bk,Blk,CL100/ESD
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Office Chair Style
ESD Chair
Frame Material
Cast Aluminum
Back Color
Black
Seat Material
Vinyl
Seat Color
Black

Description

Vin Desk Chair,Med,Bk,Blk,CL100/ESD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.