Shop BEVCO
See all product information
Create Account
ISO 5 Mid Chair w/Casters
- Mfr # 9350MC2-BLK-3850S/5
- Zoro # G823558716
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Back Height
16 in
Standards
ANSI/BIFMA, UL
For Workbench Height
30 in to 37 1/2 in
Seat Tilt Forward
0 Degrees
Seat Height - Maximum
26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9350MC2-BLK-3850S/5
- Zoro #
- G823558716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Back Height
- 16 in
- For Workbench Height
- 30 in to 37 1/2 in
- Seat Height - Maximum
- 26 1/2 in
- Seat Depth
- 18 in
- Seat Width
- 20 in
- Seat Height - Minimum
- 19 in
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
Description
Cleanroom Chair, Weight Capacity 350 lb, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 0 Degrees , Seat Tilt Forward 0 Degrees , Back Height 16 in, Back Width 17 1/2 in, Back Tilt Backward 0 Degrees , Back Tilt Forward 0 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.