Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vin Hi Ben Chair w/ Med Bk Cast BLK CL10
Mfr # BR-CLR-VHBCH-MB-CR-CF-CC-8540
Zoro # G6770887
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 25-3/4 in to 35-1/2 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 1/2 in
- Back Width 16 1/2 in
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VHBCH-MB-CR-CF-CC-8540
- Zoro # G6770887
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 25-3/4 in to 35-1/2 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 1/2 in |
Back Width | 16 1/2 in |
Details
Description
Vinyl Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25-3/4 in to 35-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Back Height 18 1/2 in, Back Width 16 1/2 in, Number of Casters 5, Number of Glides 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Manifold/Post-2016, For Freezone 1, 2.5 (7201700)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- TITEBOND Franklin International 8 Oz Titebond Wood Molding Glue 2403 (37083024036)
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- Blue Ridge Ergonomics Lab Chairs & Stools