Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance 2-Month Wall Calendar
- Mfr # AAGPM928
- Zoro # G8983037
product price:Â
$
43.69
/ea
Key Features
Style
Calendars And Planners-Calendars
Refills
No
Sheet Size
22 in x 29 in
Color
White
Format
Vertical: Two Months per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAGPM928
- Zoro #
- G8983037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Size
- 22 in x 29 in
- Sheet Height
- 29 in
- Sheet Width
- 22 in
Details
- Item
- Wall Calendar
- Style
- Calendars And Planners-Calendars
- Refills
- No
- Color
- White
- Format
- Vertical: Two Months per Page
- Product Type
- Wall Calendar
- Paper Color
- White
- Cover Color
- White
- Binding Details
- Twin-Wire
- Hanger Style
- Wire Loop
- Julian Dates
- Yes
- Calendar Reference Blocks
- Current Year
- Calendar Term
- 12-Month (Jan-Dec)
- Sheet Color
- White/Blue/Red
- Dated/Undated
- Dated
- Binding Type
- Wire-O
- Refillable
- Not Refillable
- Date Format
- Two Months per Page
- Includes Julian Dates
- Julian Dates Included
- Wire Color
- White
Description
Large - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 2 Month Single Page Layout - 29" x 22" Sheet Size - White Sheet - 3" x 2.25" Block - Wire Bound - White - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.