Shop BLUSHIELD
See all product information
Create Account
3200 PSI Pressure Washer Trigger Spray Gun/Lance Combo
- Mfr # PWG003
- Zoro # G014704304
product price:Â
$
33.49
/ea
Key Features
Max. Pressure
Handles up to 3200 PSI pressure
Color
Black
Material
Brass
Ozone Resistant
Yes
Application
Pressure Washing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWG003
- Zoro #
- G014704304
- UPC #
- -
- Country of Origin
- India
Details
- Max. Pressure
- Handles up to 3200 PSI pressure
- Color
- Black
- Material
- Brass
- Ozone Resistant
- Yes
- Application
- Pressure Washing
- Abrasion resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.