5,000 PSI Hot Water Pressure Washer Trigger Spray Vented 16" Lance, 10 GPM
- Mfr # PWG002
- Zoro # G114704273
product price:Â
$
83.99
/ea
Key Features
Color
Silver
Material
Brass
Application
Pressure Washing
Abrasion resistant
Yes
Ozone Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWG002
- Zoro #
- G114704273
- UPC #
- -
- Country of Origin
- India
Details
- Color
- Silver
- Material
- Brass
- Application
- Pressure Washing
- Abrasion resistant
- Yes
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.