Shop BLUSHIELD
See all product information
Create Account
18" Lance Assembly with Hi-Lo No 3.5 X M22
- Mfr # PWL001
- Zoro # G714704291
product price:Â
$
28.19
/ea
Key Features
Material
Brass
Color
Silver
Ozone Resistant
Yes
Abrasion resistant
Yes
Application
Pressure Washing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWL001
- Zoro #
- G714704291
- UPC #
- -
- Country of Origin
- India
Details
- Material
- Brass
- Color
- Silver
- Ozone Resistant
- Yes
- Abrasion resistant
- Yes
- Application
- Pressure Washing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.