Shop BLUSHIELD
See all product information
Create Account
Single Wire 3/8 X 100' 4K PSI Pressure Washing Hose
- Mfr # PWSW38100-CP
- Zoro # G514704255
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/8"
Hose Length
100ft
Fitting Material
Rubber
Hose Color
Gray
Safety Factor
4:1 Safety factor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWSW38100-CP
- Zoro #
- G514704255
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 100ft
Details
- Fitting Material
- Rubber
- Hose Color
- Gray
- Safety Factor
- 4:1 Safety factor
- Construction
- 100% rubber construction.
- Max. Pressure
- 4000 PSI working pressure
- Kink Resistant
- Yes
- Abrasion resistant
- Yes
- Ozone Resistant
- Yes
- Flexibility
- Flexibility down to -20°F
- Connections
- 3/8" Male NPT Revolving + Fixed.
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.