M22M X 3/8 in Nipple, Female
- Mfr # PWA007
- Zoro # G824177718
product price:Â
$
8.71
/ea
Key Features
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA007
- Zoro #
- G824177718
- UPC #
- 30937510822
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
Details
- Item
- Nipple
Description
The M22M x 3/8 in Female Pressure Washer Nipple Adapter from Milton is the essential solution for connecting mismatched hose and accessory threads. Designed to convert standard 3/8 in female NPT fittings into a male M22 metric connection, this adapter expands your setup fts compatibility and versatility. Crafted from durable, corrosion-resistant brass, this fitting is built to withstand the demands of high-pressure environments while maintaining a tight, leak-free seal. Whether you ftre linking hoses to spray guns or accessories to wands, the secure fit ensures consistent water flow without pressure loss. Featuring a convenient hex nut design, installation and removal are quick and easy-no specialized tools required. Compatible with most gas and electric pressure washers, this adapter makes it simple to upgrade or expand your equipment without replacing core components.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.