Shop BN PRODUCTS USA

Demolition Hammer

  • Mfr # BNH-640

  • Zoro # G522965556


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Impact Energy
6.6 ft-lb
Chuck Style
SDS-Max
Handle Base Material
Plastic
Power Source
Corded
Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNH-640
Zoro #
G522965556
UPC #
085694395106
Country of Origin
China

Dimensions

Overall Height
10 3/4 in
Overall Width
4 3/4 in
Overall Length
18 1/4 in

Details

Impact Energy
6.6 ft-lb
Chuck Style
SDS-Max
Handle Base Material
Plastic
Power Source
Corded
Kit Contents
(1) Bare Tool
Modes of Operation
Hammer Only, Hammer & Rotate
Maximum Forward Torque
6.6 lb-ft
Plug Type
Three-Prong
Includes
Auxiliary Handle, Bull Point Chisel Bit, Carbon Brush Set, Drilling Bit, Lubricant, Tool Kit, Wrench
Number of Speed Settings
Continuous
Item
Rotary Hammer
Current
10.4 A
Maximum Speed
480 RPM
Tool Weight
16.5 lb
Core Bit Capacity in Concrete - Maximum
1 9/16 in
Quick Release Chuck
Yes
Maximum Reverse Torque
0 lb-ft
Solid Bit Capacity in Concrete - Maximum
1 9/16 in
Anti-Kickback Clutch
No
Voltage
120V AC
Minimum Working Torque
1.5 ft-lb
Chuck Material
Metal, Plastic
Blows Per Minute - Minimum
1,500 bpm
Standards
CE Certified
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
1 in
Horsepower
3.9 hp
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 1/2 in
Blows per Minute - Maximum
3,100 bpm
Handle Type
L-Shape
Maximum Working Torque
6.6 ft-lb
Switch Type
Trigger

Description

Rotary Hammer, Chuck Style SDS-Max, Handle Type L-Shape, Modes of Operation Hammer Only, Hammer & Rotate, Kit Contents (1) Bare Tool, Current 10.4 A, Voltage 120V AC, Impact Energy 6.6 ft-lb, Anti-Kickback Clutch No, Includes Auxiliary Handle, Bull Point Chisel Bit, Carbon Brush Set, Drilling Bit, Lubricant, Tool Kit, Wrench, Maximum Speed 480 RPM, Number of Speed Settings Continuous

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.