Shop BN PRODUCTS USA
See all product information
Create Account
Rebar Hickey, 30 in
- Mfr # BNHYBR-16
- Zoro # G7573283
product price:Â
$
36.85
/ea
Key Features
Max. Capacity (In.)
0.625 in
Overall Length (In.)
30 in
Bend Angle
180 Degrees
Fits Chest Size
The Handle is Steel Tubing, The Head is 5/8 in Steel Plate
Compatible Rebar Diameter - Maximum
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNHYBR-16
- Zoro #
- G7573283
- UPC #
- 085694220163
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 30 in
- Fits Chest Size
- The Handle is Steel Tubing, The Head is 5/8 in Steel Plate
- Compatible Rebar Diameter - Maximum
- 5/8 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Item
- Rebar Hickey
- Max. Capacity (In.)
- 0.625 in
- Bend Angle
- 180 Degrees
- Head Function Type
- Bend
- Handle Material
- Steel
- Compatible Rebar Trade Number
- 5
- Features
- The Handle is Steel Tubing, The Head is 5/8 in Steel Plate
Description
Rebar Hickey, Bend Angle 180 Degrees , Compatible Rebar Diameter - Maximum 5/8 in, Compatible Rebar Trade Number 5, Features The Handle is Steel Tubing, The Head is 5/8 in Steel Plate, Handle Material Steel, Head Function Type Bend, Overall Length 30 in
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.