Shop BOARDWALK
See all product information
Create Account
Duster Refills, Soft Fluffy Fibers, Light Blue, 24PK
Mfr # 96494-BWK
Zoro # G523332814
product price:Â $52.29
/pk 24, $2.18/eaKey Features
Width
3.94 in
Length
7.09 in
For Use With
Boardwalk Handle BWKDUSTER360KT; Swiffer Handle
Material
Specially Coated Fibers
Bristle Material
Soft Fluffy Fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96494-BWK
- Zoro #
- G523332814
- UPC #
- 749507007319
- Country of Origin
- China
Dimensions
- Width
- 3.94 in
- Length
- 7.09 in
Details
- For Use With
- Boardwalk Handle BWKDUSTER360KT; Swiffer Handle
- Material
- Specially Coated Fibers
- Item
- Duster Refill
- Bristle Material
- Soft Fluffy Fibers
- Bristle Color
- Light Blue
Description
These 360 Duster Refills have soft fluffy fibers that trap dust, dirt, pet hair and more with ease. They work on almost any surface, from electronics to blinds, leaving no residue behind. Their flexible fibers make it great for cleaning hard to reach areas. Ideal for offices, maintenance facilities, retail stores and more. Perfect for both everyday and large-scale dusting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.