Shop BOARDWALK

Germicidal Ultra Bleach, 6% Sodium Hypochlorite, 1 gal Bottle, 6PK

  • Mfr # 11007195044

  • Zoro # G916042733


product price:  $30.49
/pk 6, $5.08/ea

Key Features

Contains
NaOcl
Green Certification or Other Recognition
EPA Registered
Container Type
Bottle
Standards
EPA Reg. No. 70271-13, EPA List N
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11007195044
Zoro #
G916042733
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Contains
NaOcl
Item
Bleach
Green Certification or Other Recognition
EPA Registered
Container Type
Bottle
Standards
EPA Reg. No. 70271-13, EPA List N
Cleaner Form
Liquid
Targeted Pathogens
Bacteria, Organic Matter, Stains
Surfaces for Use On
Ceramics, Cement/Concrete, Enamel, Fabric, Glass, Laminate, Metal, Plastic

Description

Boardwalk Germicidal Ultra Bleach cleans, deodorizes, and disinfects with ease. The multi-use liquid can be used to remove tough stains, bacteria, organic matter, stains and whiten clothes. Also works as a hospital-grade disinfectant to kill a broad spectrum of microorganisms, including staph and strep bacteria, MRSA, and E. coli. Twist cap bottle with liquid bleach is a versatile and economical cleaning tool.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.