Shop BOARDWALK

Guest Towels, 1-Ply, 12 x 17, White, 100 Towels, 5PK

  • Mfr # 500LNAPW

  • Zoro # G523333453


product price:  $82.19
/pk 5, $16.44/ea

Key Features

Material
Airlaid Paper
Length
17 in
Napkin Color
White
Napkin Style
Guest Towel
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500LNAPW
Zoro #
G523333453
UPC #
749507006978
Country of Origin
United States

Dimensions

Length
17 in
Width
12 in

Details

Material
Airlaid Paper
Napkin Color
White
Napkin Style
Guest Towel
Number of Napkins
500
Ply
1
Color
White
Napkin Type
Guest Towel
Pack Count
500

Description

Upgrade your guest experience with Boardwalk linen-feel, airlaid Guest Towels. These ultra-soft, highly absorbent towels mimic the texture and look of fine linen, delivering great presentation with the ease of single use. Hygienic, durable and beautifully folded for display, Boardwalk guest towels are more than just functional-they're a statement of care and class. Say goodbye to paper-thin alternatives and elevate every detail with a towel your guests will notice-and appreciate.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.