Shop BOARDWALK
See all product information
Create Account
High-Density Can Liners, 16 gal, 8 mic, 24 x 33, Natural, Perforated Roll, 1000PK
Mfr # Z4833LNKR01
Zoro # G323332465
product price:Â $79.79
/pk 1000, $0.08/eaKey Features
Seal
Star
Height
33 in
Capacity
16 gal
Thickness
8 mic
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4833LNKR01
- Zoro #
- G323332465
- UPC #
- 749507006725
- Country of Origin
- United States
Dimensions
- Height
- 33 in
- Thickness
- 8 mic
- Width
- 24 in
Details
- Seal
- Star
- Capacity
- 16 gal
- Item
- Waste Can Liners
- % Recycled Content
- 0%
- Color
- Natural
- Bag Closure Type
- Open-Face
- Material
- High-Density Polyethylene (HDPE)
- Max. Load
- 16 to 20 gal
Description
High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.