Shop BOARDWALK
See all product information
High-Density Waste Can Liners, 10 gal, 8 mic, 24 x 24, Natural, 1000PK
Mfr # Z4824LNKR01
Zoro # G023332536
product price:Â $58.09
/pk 1000, $0.06/eaKey Features
Width
24 in
Material
High-Density Polyethylene (HDPE)
Thickness
8 mic
Height
24 in
Strength Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z4824LNKR01
Zoro #
G023332536
UPC #
749507006732
Country of Origin
United States
Dimensions
Width
24 in
Thickness
8 mic
Height
24 in
Details
Item
Waste Can Liner
Material
High-Density Polyethylene (HDPE)
Strength Rating
Medium Duty
Bag Closure Type
Tie
Capacity
10 gal
Seal
Star
% Recycled Content
0%
Color
Natural
Max. Load
6 to 10 gal
Description
High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.