Shop BOARDWALK

Jumbo Roll Bathroom Tissue, Septic Safe, 2-Ply, White, 3.2in x 525 ft, 12PK

  • Mfr # SOD410320

  • Zoro # G915960359


product price:  $27.59
/pk 12, $2.30/ea

Key Features

Color
White
Toilet Paper Type
Roll
Ply
2
Features
Septic Safe
Sheet Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOD410320
Zoro #
G915960359
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
3.2 in
Roll Dia.
9 in
Roll Length
525 ft

Details

Color
White
Toilet Paper Type
Roll
Ply
2
Features
Septic Safe
Item
Bathroom Tissue

Description

Soft, white toilet tissue is a perfect choice for high-traffic restrooms where there isn't always an attendant on-duty to replace the roll. Economical value size. The jumbo size tissue rolls ensure more feet per roll, resulting in fewer roll changes. Laminated for excellent strength and ply bonding. Safe for septic and sewer systems. The rolls are compatible with dispensers, which are sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.