Boardwalk
Standard Aluminum Foil Roll, 18" x 1,000 ft
Mfr # BWK7116
Zoro # G000929339
original price:
$87.85
10% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Width 18"
- Material Aluminum Foil
- Packing Type Box
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Galaxy Translucent Cups, 10 oz, 100PK (Y10)
- NUTRICHEF 2 In 1 Grill (PKGRIL43.5)
- UNIVEX Switch, On/Off (8700035)
- CHEETOS Crunchy Cheese Flavored Snacks Flamin Hot 2 oz. Plastic Bag, PK64 (44368)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 4" (HS23534A)
- Boardwalk Aluminum Foil