Shop BOBRICK

Stainless Steel Toilet Seat Cover Dispenser, ClassicSeries, 15.75 x 2 x 11, Satin Finish

  • Mfr # B-221

  • Zoro # G215960561


product price:  $79.49
/ea

Key Features

Capacity
250 Single- or Half-Fold Covers
Product Series
ClassicSeries
Dispenser Width
15.75 in
Dispenser Height
11 in
Dispenser Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-221
Zoro #
G215960561
UPC #
716954000446
Country of Origin
United States

Dimensions

Dispenser Width
15.75 in
Dispenser Height
11 in
Dispenser Depth
2 in

Details

Capacity
250 Single- or Half-Fold Covers
Product Series
ClassicSeries
Item
Toilet Seat Cover Dispenser
Dispenser Material
Stainless Steel
Dispenser Mounting
Wall, Door-Mountable (With Screws Not Included)

Description

Satin finish resists fingerprints. One-piece, seamless construction. Holds 250 single- or half-fold covers. Dispenser fills from bottom through concealed opening. Mounts with two screws not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.