Shop BODINE

LED Em Driver, 6 W, 4-3/16 in - L, 1PK

  • Mfr # BSL06M5BS
  • Zoro # G401705020

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Power Output
6 W
Environmental Rating
Damp Location
Length
4 3/16 in
Width
3 in
Height
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSL06M5BS
Zoro #
G401705020
UPC #
663015111842
Country of Origin
Mexico
Item
LED Emergency Driver
Power Output
6 W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Output Current
470 mA
Output Voltage
15 to 54 VDC
Ambient Temp. Range
32 Degrees to 122 Degrees F
Brand and Series
Bodine and BSL06M5
Max. Case Temp.
149 Degrees F
Driver Class
Class 2
Intended LED Usage
Fixture Array
Profile
Standard Profile
Case Form Factor
Compact
Standards
CSA C22.2 No.141, cULus Listed, RoHS Compliant, Title 20 CEC, UL Listed UL924
Includes
Mounting Plate Adapter, Screws, Wire Extraction Tool, Wires
Max. Bulb Watts
6 W
Recharge Time
24 hr
CA Title 20 Compliant
Yes
Emergency Illumination Time
90 min
Frequency
50/60 Hz
Bulb Watts
6 W
Battery Type
Lithium Ion
Number of Bulbs Supported
1
Driver Mounting Location
Remote Mount
Initial Lumens
Fixture Dependent

Dimensions

Length
4 3/16 in
Width
3 in
Height
1 3/16 in

Description

Bodine and BSL06M5, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 6 W, Max. Bulb Watts 6 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 4 3/16 in Length, 3 in Width, 1 3/16 in Height, Standard Profile

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.