LED Em Driver, 6 W, 4-3/16 in - L, 1PK

  • Mfr # BSL06M5LD
  • Zoro # G401705006
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Power Output
6 W
Environmental Rating
Damp Location
Length
4 3/16 in
Width
3 in
Height
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSL06M5LD
Zoro #
G401705006
UPC #
663015111835
Country of Origin
Mexico
Item
LED Emergency Driver
Power Output
6 W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Output Current
470 mA
Ambient Temp. Range
32 Degrees to 122 Degrees F
Output Voltage
15 to 54 VDC
Max. Case Temp.
149 Degrees F
Case Form Factor
Compact
Driver Class
Class 2
Brand and Series
Bodine and BSL06M5
Profile
Standard Profile
Standards
CSA C22.2 No.141, cULus Listed, RoHS Compliant, Title 20 CEC, UL Listed UL924
Intended LED Usage
Fixture Array
Emergency Illumination Time
90 min
Includes
Mounting Plate Adapter, Screws, Wire Extraction Tool, Wires
CA Title 20 Compliant
Yes
Recharge Time
24 hr
Bulb Watts
6 W
Max. Bulb Watts
6 W
Battery Type
Lithium Ion
Frequency
50/60 Hz
Driver Mounting Location
Within Fixture
Number of Bulbs Supported
1
Initial Lumens
Fixture Dependent

Dimensions

Length
4 3/16 in
Width
3 in
Height
1 3/16 in

Description

Bodine and BSL06M5, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 6 W, Max. Bulb Watts 6 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 4 3/16 in Length, 3 in Width, 1 3/16 in Height, Standard Profile

Restrictions

Hazardous material

Ratings & reviews