3/4 in Dia., 6-1/4 in L, Zinc Plated, 15 PK

  • Mfr # 75C625SAWN2Z-15

  • Zoro # G014503716


product price:  $169.99
/pk 15, $11.33/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/4 in
Overall Length
6-1/4 in
Finish
Zinc Plated
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75C625SAWN2Z-15
Zoro #
G014503716
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4 in
Overall Length
6-1/4 in
Thread Size
5/8"-11

Details

Finish
Zinc Plated

Description

Sleeve Anchors with a full sleeve and an included washer and hex nut. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.