Shop GENIUS TOOLS
Create Account
M16 L-Shaped Triple Square Wrench 140mmL
- Mfr # 583416M
- Zoro # G023581897
original price:Â $13.03 , new price: $11.73 , 9 percent off
new price:Â
$
11.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583416M
- Zoro #
- G023581897
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square L-Shaped Wrench M16 Size 140mm Length Durable Chrome Vanadium Steel - 583416M Professional Hand Tool This M16 L-shaped triple square key wrench is built for controlled turning and dependable fit in triple square fasteners. The 140mm overall length (5.51 inches) provides practical leverage while keeping the tool compact for organized storage and quick access. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A heat treatment process using oil quenching helps create a tough exterior with a stronger inner core for long-term professional use. Key Benefits M16 L-shaped triple square key wrench for precise engagement and control. 140mm overall length (5.51 inches) balances reach, leverage, and portability. Chromium-vanadium steel alloy provides high strength and lasting durability. Anti-corrosive material properties help resist rust in demanding shop conditions. Heat treated through oil quenching for tougher exterior and stronger core. Size stamped for permanent, easy identification and faster tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 583416M.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.