Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 16909
- Zoro # G424176012
product price:Â
$
16.35
/pk of 10, $1.64/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Tip Size
5/32 in
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16909
- Zoro #
- G424176012
- UPC #
- 037231169091
- Country of Origin
- United States
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Measurement Type
- SAE
- End Shape
- Hex
- Key Shape
- L
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Finish
- BriteGuard(TM)
- Number of Ball Ends
- 1
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5/32 in
- Length Family
- Long
- Arm Length - Long
- 4 3/16 in
- Arm Length - Short
- 53/64 in
Description
Hex Key, Tip Size 5/32 in, BriteGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.