L-Wrench, PK2
- Mfr # 32420
- Zoro # G224176403
product price:Â
$
5.45
/pk of 2, $2.73/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Number of Ball Ends
0
Arm Length - Short
49/64 in
Length Family
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32420
- Zoro #
- G224176403
- UPC #
- 037231324209
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 49/64 in
- Length Family
- Long
- Arm Length - Long
- 3 19/32 in
Details
- Item
- Torx Key
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Material
- Protanium(R) High Torque Steel
- Key Shape
- L
- Finish
- ProGuard(TM)
- Measurement Type
- Star, Torx
- Handle Shape
- L-Handle
- End Shape
- Torx
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel
Description
Torx Key, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.