Shop GENIUS TOOLS
Create Account
6mm L-Shaped Hex Wrench 175mmL
- Mfr # 571760L
- Zoro # G223583752
product price:Â
$
3.72
/ea
Sold in multiples of 2 for
$7.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571760L
- Zoro #
- G223583752
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 6mm Metric Extra Long 175mm Length Durable Steel - 571760L Professional Hand Tool This 6mm L-shaped hex wrench is built for precise fastening work where added reach and leverage help in tight or recessed locations. The extra-long 175mm format supports controlled torque while keeping hand clearance away from nearby parts. Manufactured from chromium-vanadium steel alloy and finished for anti-corrosive performance, it's designed for repeated professional use. The wrench is heat treated through oil quenching to combine a tough exterior with strong inner core durability, and the size is permanently stamped for quick identification. Key Benefits 6mm metric L-shaped hex wrench designed for accurate, repeatable fastener engagement. Extra-long 175mm format improves reach and leverage in tight spaces. Overall length 180mm (7.09 inches) supports improved access and control. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist rust in demanding shop environments. Oil-quenched heat treatment creates tough exterior and strong inner core. Size is stamped for permanent identification and faster tool organization. A dependable choice for technicians who need a durable, professional-grade 6mm hex key wrench that holds up to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.