Shop GENIUS TOOLS
Create Account
5/32in L-Shaped Hex Wrench 130mmL
- Mfr # 591310L
- Zoro # G523582981
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591310L
- Zoro #
- G523582981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/32 Inch Drive 130mm Length Durable Steel - 591310L L-shaped hex key wrench This 5/32in L-shaped hex wrench is built for consistent fit and controlled torque on hex fasteners. The 130mm length helps balance access and leverage, while the stamped size marking supports fast identification in a busy tool setup. Manufactured from chromium-vanadium steel alloy, it is designed for strength and durability with anti-corrosive properties. Heat treatment through oil quenching creates a tough exterior and a strong inner core for long-term professional use. Key Benefits 5/32in L-shaped hex key pattern supports stable engagement and controlled turning. Overall length 142mm (5.59 inches) balances reach, leverage, and handling comfort. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment provides tough exterior and strong inner core. Stamped size marking enables quick, permanent identification for tool organization. Meets or exceeds ANSI standards for quality expectations and consistency. SKU 591310L is designed for technicians who need a compact, reliable hex wrench that holds up under heavy use. The durable steel construction, clear size stamping, and ANSI-aligned build help maintain consistent performance across repeated fastening and loosening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.