Shop GENIUS TOOLS
Create Account
T-8 L-Shaped Star Wrench 48mmL
- Mfr # 580508
- Zoro # G523581120
product price:Â
$
2.96
/ea
Sold in multiples of 3 for
$8.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580508
- Zoro #
- G523581120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-8 Size 48mm Length Precision Drive Durable Steel - 580508 Professional Key Wrench The Genius Tools L-Shaped Star Wrench T-8 Size 48mm Length Precision Drive Durable Steel - 580508 is built for precise star-drive fastening where tool control and compact access matter. Its L-shaped profile helps reach tight areas while still providing solid leverage for turning fasteners confidently. Manufactured from Chromium-vanadium steel alloy and finished with heat treatment through oil quenching, this wrench is engineered for high strength, long service life, and corrosion resistance. Stamped size markings support quick identification and better tool organization in professional environments. Key Benefits T-8 L-shaped star wrench profile helps access tight spaces with control. 48mm key length with 50mm overall length fits compact tool kits. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Heat treated through oil quenching for tough exterior and strong inner core. Size is stamped for permanent identification and faster tool selection. Meets or exceeds ANSI standards for consistent professional tool quality. Designed and made for professional technicians, this key wrench is intended to perform over a lifetime of heavy use without compromising fit or reliability. Its durable construction, clear size marking, and ANSI-aligned quality make it a practical choice for maintaining organized, dependable star-drive service tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.