Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 67064
- Zoro # G124176381
product price:Â
$
4.55
/pk of 5, $0.91/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Short
11 mm
Handle Shape
L-Handle
End Shape
Hex
Measurement Type
Metric
Number of Ball Ends
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67064
- Zoro #
- G124176381
- UPC #
- 037231670641
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- End Shape
- Hex
- Measurement Type
- Metric
- Number of Ball Ends
- 2
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 11 mm
- Arm Length - Long
- 161 mm
- Tip Size
- 5 mm
- Length Family
- Extra Long
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.