Shop GENIUS TOOLS
Create Account
T-10 L-Shaped Tamperproof Star Wrench 85mmL
- Mfr # 580910T
- Zoro # G023581675
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580910T
- Zoro #
- G023581675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-10 Size 85mm Length Precision Drive Durable Steel - 580910T This T-10 L-shaped tamperproof star wrench is built for controlled, repeatable fastening where fit and access matter. The 85mm length provides a compact profile for working in tighter spaces while still offering stable hand positioning for accurate engagement. Made from Chromium-vanadium steel alloy and heat treated through oil quenching, it's designed for professional technicians who need durable hand tools that hold up to heavy, long-term use. Size markings are stamped for quick identification and better tool organization. Key Benefits T-10 tamperproof star profile delivers secure fit and consistent torque transfer. 86mm overall length balances reach and control in confined areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment creates tough exterior with strong inner core. Permanently stamped size markings support fast identification and organized storage. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 580910T is engineered to support precise work with tamperproof fasteners while maintaining the durability expected in professional hand tools. With clear size identification, corrosion resistance, and standards-aligned construction, it fits well into any technician's set where reliability and long service life are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.