Shop GENIUS TOOLS
Create Account
9mm L-Shaped Hex Wrench 210mmL
- Mfr # 572190L
- Zoro # G923584325
original price:Â $5.50 , new price: $4.95 , 10 percent off
new price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572190L
- Zoro #
- G923584325
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 9mm Metric Extra Long 210mm Durable Steel - 572190L L-shaped hex key wrench This 9mm metric L-shaped hex wrench is built for controlled turning and improved reach in tight or recessed fasteners. The extra-long 210mm overall length helps deliver leverage without sacrificing the compact access you expect from an L-key format. Manufactured from chromium-vanadium steel alloy and finished for corrosion resistance, it is designed for professional technicians who rely on consistent fit and durability. Size markings are stamped directly into the tool for quick identification and long-term organization. Key Benefits 9mm L-shaped hex key format supports reliable engagement on metric fasteners. Extra-long 210mm overall length improves reach and leverage in restricted areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment adds a tough exterior and strong inner core. Permanently stamped size marking enables fast selection and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 572190L is a practical choice for technicians and serious DIY users who want an extra-long 9mm hex wrench that holds up to daily service conditions. With durable steel construction, clear size identification, and ANSI-aligned quality, it's designed to stay accurate and dependable over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.