Shop BONDHUS
See all product information
Create Account
Metric, 19 mm Tip Size
- Mfr # 43788
- Zoro # G0589395
product price:Â
$
34.78
/ea
Key Features
Tip Size
19 mm
Finish
ProGuard
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43788
- Zoro #
- G0589395
- UPC #
- 037231437886
- Country of Origin
- United States
- Item
- Hex Key
- Finish
- ProGuard
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Shape
- Ball Hex
- Blade Material
- Protanium High Torque Steel
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Working Angle
- 25 Degrees
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Dimensions
- Tip Size
- 19 mm
- Arm Length
- 150mm
- Arm-Length
- 150mm
Description
19Mm Ballend Socket Drvr 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.