Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Hex Bit Socket 110mmL
- Mfr # 308+3510
- Zoro # G023580159
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3510
- Zoro #
- G023580159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 110mm Length Durable Construction - 308+3510 Hex Bit Socket This 3/8 inch drive hex bit socket is built for controlled engagement on 5/32 inch hex fasteners, with an extended 110mm overall length to help reach into deeper or obstructed access points. The hex bit is securely attached while remaining interchangeable for serviceability. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term shop use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits 3/8 inch drive with 5/32 inch hex bit for consistent fitment. 110mm overall length helps reach recessed fasteners in tighter areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist deterioration in demanding work environments. Interchangeable bit design stays securely attached while allowing service flexibility. Stamped size markings provide quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable professional technician performance. SKU: 308+3510.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.