Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 2" Tip Size
Mfr # 12233
Zoro # G0879186
product price: $230.66
/ea
Free Shipping & Returns
$230.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 15"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 4-1/2"
- Handle Material Protanium High Torque Steel
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- KNIPEX 8-3/4" Revolving Punch Pliers, Powder Coated (90 70 220)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 27/64 (44427)
- MILWAUKEE TOOL 3-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9639)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- Bondhus Hex Keys